Power-Stud+ SD6 Wedge Anchor, 3/8" Dia., 3-3/4" L, Stainless Steel Stainless Steel, 50 PK
- Mfr # 7615SD6-PWR
- Zoro # G8723206
product price:Â
$
270.99
/pk of 50, $5.42/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD6
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7615SD6-PWR
- Zoro #
- G8723206
- UPC #
- 753527797518
- Country of Origin
- China
- Item
- Wedge Anchor
- Compatible Material
- Concrete
- Sub-Brand
- Power-Stud+ SD6
- Material
- Stainless Steel
- Finish
- Stainless Steel
- Seismic Approved
- Yes
- ICC Approved for Cracked Concrete
- Yes
- ICC Approved for Un-Cracked Concrete
- Yes
- Material Grade
- 316
- Embedment In Concrete
- 1 3/8 in
- Includes
- Nut, Washer
- Industry Standards
- 2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, ICC-ES AC193, ICC-ES ESR-2502
- Wedge Anchor Type
- Wedge Anchor
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- 316
- Thread Type
- Coarse
- Series
- Power-Stud+ SD6
- Material Quality Standards
- ACI 318 (-19 or -14), ACI 355.2/ASTM E-488
- Thread Style
- Fully Threaded
- Shell Material
- Stainless Steel
- ICC Approval Type
- Cracked and Uncracked Concrete
- Traction Material
- Stainless Steel
Dimensions
- Anchor Diameter
- 3/8"
- Overall Length
- 3-3/4"
- Drill Bit Size
- 3/8 in
- Thread Size
- 3/8"-16
- Minimum Installation Depth
- 1-7/8"
- Maximum Material Thickness
- 1-1/2"
- Thread Length
- 2 3/8 in
- Minimum Material Thickness
- 3 1/4 in
- Washer Outside Diameter
- 0.8125 in
- Nut Width
- 0.5625 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 3 3/4 in, Thread Length 2 3/8 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 7/8 in, Minimum Material Thickness 3 1/4 in, Nut Width 0.5625 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.