Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUP-R-STUD + Wedge Anchor, 1" Dia., 12" L, Steel Zinc Plated, 4 PK

  • Mfr # 2611200

  • Zoro # G4459691


product price: $57.19
/pk 4, $14.30/ea

Key Features

Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Zinc Plated
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2611200
Zoro #
G4459691
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1"
Overall Length
12"
Drill Bit Size
1 in
Thread Size
1"-8
Minimum Installation Depth
4-1/2"
Maximum Material Thickness
3"
Thread Length
4 in
Washer Outside Diameter
2 in
Nut Width
1.5 in
Minimum Material Thickness
6 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Zinc Plated
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Pullout (Lb.)
24,375 lb
Ultimate Shear Strength (4,000 psi Concrete)
28,023 lb
Ultimate Tension Strength (4,000 psi Concrete)
24,375 lb
Ultimate Tension (Lbs.)
24,375 lb
Embedment In Concrete
9 in
Ultimate Shear (Lb.)
28,023 lb
Includes
Nut, Washer
Ultimate Tension in 3000 PSI Concrete (Lb.)
15,479 lb
Material Grade
Grade 2
Ultimate Shear in 3000 PSI Concrete (Lb.)
28,023 lb
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
GSA SPEC FF-S-325C, GROUP II, TYPE 4, CLASS 1
Wedge Anchor Type
Wedge Anchor
Maximum Ultimate Shear Strength
28,023 lb
Maximum Ultimate Tension Strength
24,375 lb
Minimum Installation Torque
150 ft-lb
System of Measurement
Inch
Maximum Installation Torque
250 ft-lb
Series
Stud+
Material Grade/Class
Grade 2
Manufacturer Location
Made in USA

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1 in, Thread Size 1 In.-8, Overall Length 12 in, Thread Length 4 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 1 in, Minimum Installation Depth 4 1/2 in, Minimum Material Thickness 6 in, Ultimate Shear Strength (4,000 psi Concrete) 28,023 lb, Ultimate Tension Strength (4,000 psi Concrete) 24,375 lb, Nut Width 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.