SUP-R-STUD + Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 20 PK

  • Mfr # 2638500

  • Zoro # G4454807


product price: $16.69
/pk 20, $0.83/ea

Key Features

Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Zinc Plated
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2638500
Zoro #
G4454807
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
3/8"
Overall Length
5"
Drill Bit Size
3/8 in
Thread Size
3/8"-16
Minimum Installation Depth
1-5/8"
Maximum Material Thickness
3-3/8"
Thread Length
4 in
Washer Outside Diameter
0.812 in
Minimum Material Thickness
4 in
Nut Width
0.5625 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
SUP-R-STUD +
Material
Steel
Finish
Zinc Plated
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Pullout (Lb.)
3,556 lb
Ultimate Shear Strength (4,000 psi Concrete)
3,151 lb
Ultimate Tension Strength (4,000 psi Concrete)
5,203 lb
Material Grade
Grade 2
Embedment In Concrete
3 3/8 in
Includes
Nut, Washer
Ultimate Tension (Lbs.)
3,556 lb
Ultimate Tension in 3000 PSI Concrete (Lb.)
3,556 lb
Ultimate Shear in 3000 PSI Concrete (Lb.)
3,151 lb
Ultimate Shear (Lb.)
3,151 lb
ICC Approved for Un-Cracked Concrete
Yes
Industry Standards
GSA SPEC FF-S-325C, GROUP II, TYPE 4, CLASS 1
Wedge Anchor Type
Wedge Anchor
Manufacturer Location
Made in USA
Material Grade/Class
Grade 2
Maximum Installation Torque
30 ft-lb
Minimum Installation Torque
15 ft-lb
Maximum Ultimate Shear Strength
3,151 lb
System of Measurement
Inch
Series
Stud+
Maximum Ultimate Tension Strength
3,556 lb

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 5 in, Thread Length 4 in, Eyelet Hole Size Not Applicable, Material Steel, Material Grade/Class Grade 2, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 5/8 in, Minimum Material Thickness 4 in, Ultimate Shear Strength (4,000 psi Concrete) 3,151 lb, Ultimate Tension Strength (4,000 psi Concrete) 5,203 lb, Nut Width 0.5625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.