Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mkt Fastening Wire Mesh Screen, 6 in L, 1/2 in Dia. 7708924

Wire Mesh Screen, 6 in L, 1/2 in Dia. (Discontinued)

  • Mfr # 7708924
  • Zoro # G5116785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7708924
Zoro #
G5116785
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Overall Diameter
1/2 in

Details

Item
Wire Mesh Screen

Description

Wire Mesh Screen,1/2" x 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.