Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mkt Fastening Zap-It Nail Drive Anchor, 1/4" Dia., 3" L, 100 PK 3930000

Zap-It Nail Drive Anchor, 1/4" Dia., 3" L, 100 PK (Discontinued)

  • Mfr # 3930000
  • Zoro # G5117099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3930000
Zoro #
G5117099
UPC #
082275462790
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
3"

Details

Item
Nail Drive Anchor
Sub-Brand
Zap-It

Description

Zap-It Mech Anchor,1/4 In. x 3 In.,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.