Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kishigo High Visibility Vest, Yellow/Green, S GF183NF-S

High Visibility Vest, Yellow/Green, S (Discontinued)

  • Mfr # GF183NF-S
  • Zoro # G4017811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF183NF-S
Zoro #
G4017811
UPC #
801094171214
Country of Origin
United States

Dimensions

Size
S
Fits Chest Size
36 in to 38 in
Length
25 in
Minimum Chest Size
36 in
Maximum Chest Size
38 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
4
Gender
Men's
Stripe Color
Silver
Standards
ANSI 107
Features
Flame Resistance
Hazard Risk Category (HRC)
2
ATPV Rating
8.9 cal/sq cm
Vest Stripe Color Family
Silver
Pockets
4-6
Breakaway
No
Total Number of Pockets
5
Number of Inside Pockets
1
Reflective Stripe Color
Silver
Number of Outside Pockets
4

Description

High Visibility Vest, ANSI Class 2, Vest Size S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 36 in to 38 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Zipper, ATPV Rating 8.9 cal/sq cm, Hazard Risk Category (HRC) 2, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 25 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features Flame Resistance, Standards ANSI 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.