This item is Discontinued.

No Product Image Available

Cash Drawer, w/5 Compartments, 17-3/4"x15-3/4"x3-3/4", Black (Discontinued)

  • Mfr # MMF225106001
  • Zoro # G601823531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMF225106001
Zoro #
G601823531
UPC #
78541256019
Country of Origin
China

Description

Touch-Button Cash Drawer features a locking till cover and two media slots on the drawer front for safe storage of checks, credit card receipts and large bills. The drawer interior offers five extra-wide currency compartments with spring-loaded bill weights, and five round bottom coin compartments for easy scooping. Ideal for retail stores, banks, currency exchanges, and small businesses. Mount above or below counters. Removable tray has its own lock on cover. Use with key access or button drawer release. Drawer automatically springs open when the release button is pushed, and the key is unlocked. Alarm bell sounds every time that the drawer is opened, and the alarm can be easily disengaged. Rubber feet prevent the cash drawer from sliding or scratching countertops. High quality, heavy-gauge steel construction has a scratch-resistant, chip-resistant finish to withstand everyday use. Cash drawer includes two keys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.