Zoro Homepage
This item is Discontinued.
Mmf Industries Adjustable Wire Organizer, 8 Pocket 2649012BK

Adjustable Wire Organizer, 8 Pocket (Discontinued)

  • Mfr # 2649012BK
  • Zoro # G1464327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2649012BK
Zoro #
G1464327
UPC #
079946077346
Country of Origin
China

Dimensions

Height
7 3/4 in
Width
18 3/8 in
Depth
8 1/2 in

Details

Item
Adjustable Wire Organizer,8 Pocket
Type
Vertical
Number of Compartments
7
Color
Black
Material
Steel
For Use With
Binders, Files, Papers
Includes
(8) Adjustable Wire Dividers, Anti-Slip Pads
Features
Non-skid Base, Chip Resistant, Scratch Resistant
Construction
Steel
Application
Magazine, File Organization, Book Storage

Description

Adjustable Wire Organizer,8 Pocket, Number of Compartments 7, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.