Combo Organizer, Slanted, Steel, Black (Discontinued)
- Mfr # 2648S2VBK
- Zoro # G1465751
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2648S2VBK
Zoro #
G1465751
UPC #
079946129878
Country of Origin
United States
Dimensions
Overall Width
15 1/4 in
Overall Depth
11 in
Overall Height
12 3/4 in
Paper Size
Letter
Details
Item
Letter Tray/File Holder
Number of Compartments
4
Color
Black
Material
Steel
Product Type
Letter Tray/File Holder
File Orientation
Vertical
Description
Letter Tray/File Holder, Number of Compartments 4, Black, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.