This item is Discontinued.

Mmf Industries 108 unit capacity Steel Key Cabinet 201010803

108 unit capacity Steel Key Cabinet (Discontinued)

  • Mfr # 201010803
  • Zoro # G1465018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201010803
Zoro #
G1465018
UPC #
078541370838
Country of Origin
United States

Dimensions

Height
31-1/8"

Details

Material
Steel
Color
Sand
Key Capacity (Units)
108
Finish
chip-resistant
Type
Large
Item
Key Cabinet

Description

Motor Vehicle Key Cabinet,108 Key,Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.