This item is Discontinued.

Mmf MMF 267060604 Steel Cashier Pad Rack - 6 Pocket - Black 267060604

MMF 267060604 Steel Cashier Pad Rack - 6 Pocket - Black (Discontinued)

  • Mfr # 267060604
  • Zoro # G404060652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267060604
Zoro #
G404060652
UPC #
-
Country of Origin
United States

Description

MMF Industries is a world-class supplier of security, cash handling and metal products serving the financial, office products, retail, and hospitality industries. Our growth has come from consistently supplying long-lasting, reliable products under the MMF Industries and STEELMASTER brands. With production facilities in Wheeling IL and Bristol, TN, MMF Industries remains committed to offering many products that are made in the USA. We are also working smart and green--committed to manufacturing products that minimize our impact on the environment. Our integrity, service, value and uncompromising quality keep MMF Industries ahead of the competition. MMF Industries- 50 Years Experience in the Banking and Office Products Industries. MMF Industries offers our customers a full array of office and banking products. Available through office supply distributors, office supply retailers, financial suppliers, and online retailers, the MMF Industries name stands for quality. Produced in the USA and overseas, it is our product consistency and reliability that keep our customers coming back. The MMF Industries Product Line includes: Currency Straps and Coin Wraps. Coin Trays and Sorting Systems. Currency Racks. Bags, Wallets, and Sacs. Security Pens. Signage. Accessories. MMF Industries Superior Quality - Superior Performance.
  • Use to organize and identify routinely-used documents like order forms, applications, deposit slips, and tax forms at - a - glance.
  • Ideal for cashier counters and customer service areas in banks, schools, government offices, financial institutions, retail stores, and general offices.
  • Organize your counter space and keep your everyday forms at your fingertips and viewable at - a - glance with steel cashier pad racks.
  • Constructed of durable heavy - gauge steel with scratch and chip - resistant finish that stands up to everyday use.
  • Letter - sized, vertical pockets make identification and access to crucial forms as easy as possible.
  • Number of pockets 6, rack features wide 8in pockets that accommodate envelops, forms, receipts, deposit and checking slips, note pads, ect.
  • Non - slip, non - mar padded feet provide a scratch - free, secure grip.
  • Color - black, other items are not included.
  • 8W x 7.5H x 4D in.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.