Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mmf MMF 28408 Am Wedgy Cord Pen - Blue Ink 28408

MMF 28408 Am Wedgy Cord Pen - Blue Ink (Discontinued)

  • Mfr # 28408
  • Zoro # G104169693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28408
Zoro #
G104169693
UPC #
-
Country of Origin
China

Description

MMF Industries is a world-class supplier of security, cash handling and metal products serving the financial, office products, retail, and hospitality industries. Our growth has come from consistently supplying long-lasting, reliable products under the MMF Industries and STEELMASTER brands. With production facilities in Wheeling IL and Bristol, TN, MMF Industries remains committed to offering many products that are made in the USA. We are also working smart and green--committed to manufacturing products that minimize our impact on the environment. Our integrity, service, value and uncompromising quality keep MMF Industries ahead of the competition. MMF Industries- 50 Years Experience in the Banking and Office Products Industries. MMF Industries offers our customers a full array of office and banking products. Available through office supply distributors, office supply retailers, financial suppliers, and online retailers, the MMF Industries name stands for quality. Produced in the USA and overseas, it is our product consistency and reliability that keep our customers coming back. The MMF Industries Product Line includes: Currency Straps and Coin Wraps. Coin Trays and Sorting Systems. Currency Racks. Bags, Wallets, and Sacs. Security Pens. Signage. Accessories. MMF Industries Superior Quality - Superior Performance.
  • Unique wedge shape provides finger comfort that fits right and feels right.
  • Features 18 inch unbreakable cord that connects pen to base.
  • Sturdy, adhesive - backed round base mounts easily vertically, diagonally, or horizontally to partitions, refrigerators, or walls.
  • Pens are protected from bacterial and fungal growth, antimicrobial protection.
  • Pen, base and coil have matching black finish and metal pen tip unscrews for quick and easy refills.
  • Wedgy pens use standard ballpoint refills.
  • Anti - microbial security cord pen.
  • Tether style - cable.
  • Ink Color - blue Ink.
  • Pen and base color - black.
  • Point thickness medium point.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.