Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Tags, Key, Replacement (Discontinued)

  • Mfr # 201400747
  • Zoro # G6909423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201400747
Zoro #
G6909423
UPC #
-
Country of Origin
China

Dimensions

Height
1-3/16"

Details

Item
Tags,Key,Replacement
Type
Snap Hook
Material
Plastic
Color
White, Purple, Blue, Green, Yellow, Orange, Red, Magenta
Key Capacity (Units)
8
Includes
(8) Tags

Description

Tags,Key,Replacement

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.