Zoro Homepage

128mm Austin Pull - Matte Brushed Brass

  • Mfr # 80805

  • Zoro # G614674298


product price: $19.49
/ea

Key Features

Material
Zinc
Length
5.56 in
Width
0.38 in
Outer Mounting Hole Ctr. to Ctr.
5 in
For Use With
Cabinet Doors and Drawers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80805
Zoro #
G614674298
UPC #
803055808054
Country of Origin
China

Dimensions

Length
5.56 in
Width
0.38 in

Details

Color
Matte Brushed Brass
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
5 in
For Use With
Cabinet Doors and Drawers

Description

Smooth and seamless with a classic transitional twist, the Austin Collection will transform your design space with its handsome personality. Delicate round feet are harmonious with the handle. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.


  • •Matte Brushed Brass finish
  • •Size: 128 mm c/c
  • •Available in 3 additional finishes: Matte Black, Polished Chrome & Satin Nickel
  • •Available in 2 additional sizes: 96mm & 160mm
  • •Coordinates with all cabinet hardware from the Austin Collection
  • •Mounting hardware included
  • •Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.