Zoro Homepage

128mm Pull - Beacon Hill - Matte Black

  • Mfr # 19120

  • Zoro # G514674244


product price: $12.85
/ea

Key Features

Color
Matte Black
Material
Zinc
Length
5.83 in
Width
0.55 in
Outer Mounting Hole Ctr. to Ctr.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19120
Zoro #
G514674244
UPC #
803055191200
Country of Origin
China

Dimensions

Length
5.83 in
Width
0.55 in

Details

Color
Matte Black
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
5 in
For Use With
Cabinet Doors and Drawers

Description

The Beacon Hill Collection radiates a contemporary feel with its square top and layered smooth lines. Seamlessly update your cabinets and drawers with this warm and inviting pull. Available in 2 exquisite finishes. Coordinating cup pulls and knobs are available. Solid metal construction allows for long lasting durability. This collection consists of decorative and functional pieces to last a lifetime. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.


  • •Matte Black finish
  • •Size: 128 mm c/c
  • •Available in 2 additional finishes: Satin Nickel and Polished Nickel
  • •Available in 2 additional sizes: 192mm & 288mm
  • •Coordinates with all cabinet hardware from the Beacon Hill Collection
  • •Mounting hardware included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.