Zoro Homepage

160mm Soho Pull - Matte Brushed Brass

  • Mfr # 86304

  • Zoro # G214674353


product price: $24.69
/ea

Key Features

Material
Aluminum
Length
6.56 in
Width
1.00 in
Outer Mounting Hole Ctr. to Ctr.
6 5/16 in
For Use With
Cabinet Doors and Drawers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86304
Zoro #
G214674353
UPC #
803055863046
Country of Origin
China

Dimensions

Length
6.56 in
Width
1.00 in

Details

Color
Matte Brushed Brass
Material
Aluminum
Outer Mounting Hole Ctr. to Ctr.
6 5/16 in
For Use With
Cabinet Doors and Drawers

Description

Simple and sophisticated with a refined modern twist, the Soho Collection will transform your design space. This transitional aesthetic pull is prominent and has a smooth waterfall edge. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.


  • •Matte Brushed Brass finish
  • •Size: 160 mm c/c
  • •Available in 3 additional finishes: Matte Black, Polished Chrome & Satin Nickel
  • •Available in 2 additional sizes: 96mm & 128mm
  • •Coordinates with all cabinet hardware from the Soho Collection
  • •Mounting hardware included
  • •Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.