Zoro Homepage

192mm Aspen Pull - Matte Black

  • Mfr # 81420

  • Zoro # G814674364


product price: $31.39
/ea

Key Features

Material
Zinc
Length
9.00 in
Width
0.50 in
Outer Mounting Hole Ctr. to Ctr.
7 9/16 in
For Use With
Cabinet Doors and Drawers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81420
Zoro #
G814674364
UPC #
803055814208
Country of Origin
China

Dimensions

Length
9.00 in
Width
0.50 in

Details

Color
Matte Black
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
7 9/16 in
For Use With
Cabinet Doors and Drawers

Description

Classic and elegant with a transitional twist, the Aspen Collection brings an exceptional feel to your design space. This pull features smooth oval edges and oval feet for a luxurious touch. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.


  • •Matte Black finish
  • •Size: 192 mm c/c
  • •Available in 3 additional finishes: Matte Brushed Brass, Polished Chrome & Satin Nickel
  • •Available in 1 additional size: 128 mm c/c
  • •Coordinates with all cabinet hardware from the Aspen Collection
  • •Mounting hardware included
  • •Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.