
192mm Aspen Pull - Satin Nickel
Mfr # 81428
Zoro # G014674225
product price: $31.39
/eaKey Features
Material
Zinc
Length
9.00 in
Width
0.50 in
Outer Mounting Hole Ctr. to Ctr.
7 9/16 in
For Use With
Cabinet Doors and Drawers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81428
Zoro #
G014674225
UPC #
803055814284
Country of Origin
China
Dimensions
Length
9.00 in
Width
0.50 in
Details
Color
Satin Nickel
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
7 9/16 in
For Use With
Cabinet Doors and Drawers
Description
Classic and elegant with a transitional twist, the Aspen Collection brings an exceptional feel to your design space. This pull features smooth oval edges and oval feet for a luxurious touch. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
- •Satin Nickel finish
- •Size: 192 mm c/c
- •Available in 3 additional finishes: Matte Black, Matte Brushed Brass & Polished Chrome
- •Available in 1 additional size: 128 mm c/c
- •Coordinates with all cabinet hardware from the Aspen Collection
- •Mounting hardware included
- •Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.