Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3in/96mm Cup Pull - Park Avenue - Matte Black

  • Mfr # 17520

  • Zoro # G514674220


product price: $9.85
/ea

Key Features

Color
Matte Black
Material
Zinc
Length
4.88 in
Width
1.46 in
Outer Mounting Hole Ctr. to Ctr.
3 & 3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17520
Zoro #
G514674220
UPC #
803055175200
Country of Origin
China

Dimensions

Length
4.88 in
Width
1.46 in

Details

Color
Matte Black
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
3 & 3 3/4 in
For Use With
Cabinet Doors and Drawers

Description

Elevate your contemporary design space with this dazzling aesthetically pleasing square cup pull. Clean lines and utmost brilliance are featured in the Park Avenue Collection. Coordinating pulls and knobs are available. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.


  • •Matte Black finish
  • •Size: 3" c/c and 96mm
  • •Available in 2 additional finishes: Satin Nickel and Oil Rubbed Bronze
  • •Coordinates with all cabinet hardware from the Laguna Collection
  • •Mounting hardware included
  • •Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.