Zoro Homepage

8in Pull - Riverstone - Matte Black

  • Mfr # 84920

  • Zoro # G114674279


product price: $41.49
/ea

Key Features

Color
Matte Black
Material
Zinc
Length
8.86 in
Width
0.47 in
Outer Mounting Hole Ctr. to Ctr.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84920
Zoro #
G114674279
UPC #
722233849200
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.86 in
Width
0.47 in

Details

Color
Matte Black
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
8 in
For Use With
Cabinet Doors and Drawers

Description

Riverstones rustic and industrial design brings a unique comfort and coziness to your space. Transform your design space with this simple and earthy oversized pull. Coordinating pulls, cups pulls and knobs are available. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.


  • •Matte Black finish
  • •Size: 8" c/c
  • •Available in 3 additional finishes: Distressed Pewter, Dark Antique Copper, and Oil Rubbed Bronze
  • •Available in 2 additional sizes: 3" c/c & 5" c/c
  • •Coordinates with all cabinet hardware from the Riverstone Collection
  • •Mounting hardware included
  • •Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.