
96mm c/c Pull - Park Avenue - Matte Black
Mfr # 18020
Zoro # G514674282
product price: $12.79
/eaKey Features
Material
Zinc
Width
0.51 in
Outer Mounting Hole Ctr. to Ctr.
3 3/4 in
For Use With
Cabinet Doors and Drawers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18020
Zoro #
G514674282
UPC #
803055180204
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.51 in
Details
Color
Matte Black
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
3 3/4 in
For Use With
Cabinet Doors and Drawers
Description
Elevate your contemporary design space with this dazzling aesthetically pleasing square pull. Clean lines and utmost brilliance are featured in the Park Avenue Collection. Coordinating cup pulls and knobs are available. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
- •Matte Black finish
- •Size: 96mm c/c
- •Available in Polished Nickel and Satin Nickel
- •Mounting Hardware Included
- •Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.