
96mm Soho Pull - Polished Chrome
Mfr # 86126
Zoro # G914674301
product price: $17.95
/eaKey Features
Material
Aluminum
Length
4.06 in
Width
1.00 in
Outer Mounting Hole Ctr. to Ctr.
3 3/4 in
For Use With
Cabinet Doors and Drawers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86126
Zoro #
G914674301
UPC #
803055861264
Country of Origin
China
Dimensions
Length
4.06 in
Width
1.00 in
Details
Color
Polished Chrome
Material
Aluminum
Outer Mounting Hole Ctr. to Ctr.
3 3/4 in
For Use With
Cabinet Doors and Drawers
Description
Simple and sophisticated with a refined modern twist, the Soho Collection will transform your design space. This transitional aesthetic pull is prominent and has a smooth waterfall edge. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
- •Polished Chrome finish
- •Size: 96mm c/c
- •Available in 3 additional finishes: Matte Black, Matte Brushed Brass & Satin Nickel
- •Available in 2 additional sizes: 128mm & 160mm
- •Coordinates with all cabinet hardware from the Soho Collection
- •Mounting hardware included
- •Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.