
Beacon Hill Knob - Matte Black
Mfr # 19020
Zoro # G014674294
product price: $6.49
/eaSold in multiples of 5 for $32.45
Key Features
Material
Zinc
Diameter
1.25 in
For Use With
Cabinet Doors and Drawers
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19020
Zoro #
G014674294
UPC #
803055190203
Country of Origin
China
Dimensions
Diameter
1.25 in
Details
Material
Zinc
For Use With
Cabinet Doors and Drawers
Color
Matte Black
Description
The Beacon Hill Collection radiates a contemporary feel with its square top and layered smooth lines. Seamlessly update your cabinets and drawers with this warm and inviting knob. Available in 2 exquisite finishes. Coordinating pulls and cup pulls are available. Solid metal construction allows for long lasting durability. This collection consists of decorative and functional pieces to last a lifetime. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
- •Matte Black finish
- •Size: 1 1/4" dia
- •Available in 2 additional finishes: Satin Nickel and Polished Nickel
- •Coordinates with all cabinet hardware from the Beacon Hill Collection
- •Mounting hardware included
- •Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.