
Large Round Knob - Riverstone - Matte Black
Mfr # 84420
Zoro # G914674295
product price: $14.15
/eaKey Features
Material
Zinc
For Use With
Cabinet Doors and Drawers
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84420
Zoro #
G914674295
UPC #
722233844205
Country of Origin
Taiwan, Province of China
Details
Material
Zinc
For Use With
Cabinet Doors and Drawers
Color
Matte Black
Description
Riverstones rustic and industrial design brings a unique comfort and coziness to your space. Transform your design space with this simple and earthy round knob. Coordinating pulls, cup pulls, oversized pulls and button knobs are available. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
- •Matte Black finish
- •Size: 1.25" dia
- •Available in 3 additional finishes: Distressed Pewter, Dark Antique Copper, and Oil Rubbed Bronze
- •Coordinates with all cabinet hardware from the Riverstone Collection
- •Mounting hardware included
- •Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.