Zoro Homepage

Park Avenue Knob - Matte Black

  • Mfr # 17620

  • Zoro # G414674337


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Material
Zinc
Diameter
0.59 in
Color
Matte Black
For Use With
Cabinet Doors and Drawers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17620
Zoro #
G414674337
UPC #
803055176207
Country of Origin
China

Dimensions

Diameter
0.59 in

Details

Material
Zinc
Color
Matte Black
For Use With
Cabinet Doors and Drawers

Description

Elevate your contemporary design space with this dazzling aesthetically pleasing square knob. Clean lines and utmost brilliance are featured in the Park Avenue Collection. Coordinating pulls and cup pulls are available. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.


  • •Matte Black finish
  • •Size: 1 1/2" dia
  • •Available in 2 additional finishes: Satin Nickel and Oil Rubbed Bronze
  • •Coordinates with all cabinet hardware from the Park Avenue Collection
  • •Mounting hardware included
  • •Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.