Pull Clamp, Four Way
Mfr # 4020
Zoro # G7107530
product price: $446.99
/ea
Free Shipping & Returns
Key Features
Length
8"
Application
To Hold Bolts Stationary for Easy Tightening
Includes
Mfr. No. 4043 Oval Loop
Type
Four-Way Pull Clamp
Material
Heat Treated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4020
Zoro #
G7107530
UPC #
842729004569
Country of Origin
China
Dimensions
Length
8"
Details
Item
Pull Clamp,Four Way
Application
To Hold Bolts Stationary for Easy Tightening
Includes
Mfr. No. 4043 Oval Loop
Type
Four-Way Pull Clamp
Material
Heat Treated Steel
Description
Pull Clamp,Four Way
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.