Welded Double Clevis
Mfr # 4145
Zoro # G7106027
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Type
Double Grab Hook
Length
8-1/2"
Application
For Quick Shortening of a 3/8" Chain
Material
Heat Treated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4145
Zoro #
G7106027
UPC #
842729021641
Country of Origin
China
Dimensions
Length
8-1/2"
Details
Type
Double Grab Hook
Application
For Quick Shortening of a 3/8" Chain
Material
Heat Treated Steel
Item
Welded Double Clevis
Description
Welded Double Clevis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.