102989 5W-20 EP Oil Bottles, 1 qt., 6PK

  • Mfr # MOB102989

  • Zoro # G315961895


product price: $99.49
/pk 6, $16.58/ea
Free Shipping & Returns

Key Features

Container Size
1 qt
SAE Grade
5W-20
SAE Grade - Engine and Motor Oils
5W-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOB102989
Zoro #
G315961895
UPC #
071924449909
Country of Origin
China

Dimensions

Container Size
1 qt

Details

SAE Grade
5W-20
SAE Grade - Engine and Motor Oils
5W-20

Description

Motor State Distributing has set the pace for high-performance automotive components for racing street and off-road use. Features -5W-20 EP Oil Bottles -Active cleaning agents -Outstanding thermal and oxidation stability -Case of 6 Specifications - Capacity: 1 qt.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.