122377 15W-50 Synthetic Motor Oil - 1 qt, 6PK

  • Mfr # MOB122377

  • Zoro # G115774688


product price:  $91.79
/pk 6, $15.30/ea
Free Shipping & Returns

Key Features

SAE Grade - Engine and Motor Oils
15W-50
Container Size
1 qt
SAE Grade
15W-50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOB122377
Zoro #
G115774688
UPC #
71924940024
Country of Origin
China

Dimensions

Container Size
1 qt

Details

Item
motor oil
SAE Grade - Engine and Motor Oils
15W-50
SAE Grade
15W-50

Description

Motor State Distributing has set the pace for high-performance automotive components for racing street and off-road use. Mobil 1 15W-50 is a higher viscosity grade oil engineered to deliver increased bearing protection when running at higher oil temperatures. It is suitable for use in all racing engines and racing applications. Features -15W-50 Synthetic Motor Oil - 1 qt -Helps prevent deposits and sludge buildup to enable long engine life -Excellent overall lubrication and wear protection performance for many driving styles -Case of 6 Specifications - Capacity: 1 qt.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.