Zoro Homepage

Bearing Grease, 13.4 oz, Cartridge, Red

  • Mfr # 121071

  • Zoro # G3452364


product price: $14.39
/ea

Key Features

Container Size
13.4 oz
Container Type
Cartridge
Color
Red
Flash Point
Not Specified
For Use On
Ball Joint Suspensions, Chassis Lube Points, Communication Cables, Control, Instrumentation, Pulling Wide Variety of Cable Types These Include Power, Steering Linkages and Pin, Wheel Bearings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121071
Zoro #
G3452364
UPC #
-
Country of Origin
United States

Dimensions

Container Size
13.4 oz
Size
13.4 oz

Details

Item
Bearing Grease
Container Type
Cartridge
Color
Red
Flash Point
Not Specified
For Use On
Ball Joint Suspensions, Chassis Lube Points, Communication Cables, Control, Instrumentation, Pulling Wide Variety of Cable Types These Include Power, Steering Linkages and Pin, Wheel Bearings
Specific Gravity
1.01
Standards
GC-LB, UL Approved, UL Listed 98UL
Dropping Point
550.4 Degrees F
Timken OK Load
45
Type
Cartridge
Application
Pulling a Wide Variety of Cable Types These Include Power, Control, Instrumentation, Communication Cables
ISO Viscosity Grade
150
Series
Synthetic Grease
Resistance Properties
Corrosion Resistant, Rust Resistant, Water Resistant
Base Formulation
Synthetic
NLGI Viscosity Grade
2
Product Type
Grease
Features
Lubrication Over a Wide Temperature Range, Strong Shock-Loading Protection
Thickener Type
Lithium

Description

Bearing Grease, Product Type Grease, Series Synthetic Grease, Container Type Cartridge, Container Size 13.4 oz, For Use On Ball Joint Suspensions, Chassis Lube Points, Communication Cables, Control, Instrumentation, Pulling Wide Variety of Cable Types These Include Power, Steering Linkages and Pin, Wheel Bearings, ISO Viscosity Grade 150, NLGI Viscosity Grade 2, Thickener Type Lithium, Standards GC-LB, UL Approved, UL Listed 98UL, Color Red, Base Formulation Synthetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.