Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
103542
Zoro #
G0275046
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Gear Oil
Container Type
Can
Flash Point
230 Degrees C
Specific Gravity
0.888
Standards
AGMA 9005-E-2, DIN 51517 part 3, ISO 12925-1 Type CKD 150
Lubricant NSF Rating
Not Rated
Viscosity Index
97
SAE Grade
90
Item - Gear Oil
Gear Oil
ISO Viscosity Grade
150
Max. Operating Temp.
212 Degrees C
Extreme Pressure Use
Yes
Series
Mobilgear 600 XP Series
Application
For Industrial Spur, Helical and Bevel Enclosed Gears
Pour Point
-11 Degrees C
Timken OK Load
65 lb
AGMA Standard
4
Base Oil
Mineral
Container Style
Jug
Four-Ball Wear
Not Specified
Type
Gear Oil
NSF Rating
Not Rated
Description
Gear Oil, Industrial, 600 XP 150, Size 1 gal., Viscosity Index 90, ISO Viscosity Grade 150, Viscosity (SUS @ 100 F) 73.5, Flash Point (F) 446, Pour Point (F) 16, Extra High Performance, Outstanding Extreme Pressure Capabilities, Load Carrying Properties, For Industrial Spur, Helical and Bevel Enclosed Gears, AGMA 9005-E-2, DIN 51517 part 3, ISO 12925-1 Type, Textron Power Transmission Grade E2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.