1 gal Jug, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE, 4 PK
Mfr # 125365
Zoro # G7807198
product price: $150.99
/pk 4, $37.75/ea
Free Shipping & Returns
Key Features
Item - Hydraulic Oils
Hydraulic Oil
Container Style
Box
Container Type
Jug
ISO Viscosity Grade
46
NSF Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125365
Zoro #
G7807198
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Box
Container Type
Jug
ISO Viscosity Grade
46
NSF Rating
Not Rated
Base Oil
Mineral
SAE Grade
Not Specified
Lubricant Additives
Zinc
Standards
ASTM D6158, DIN 51524-2:2017-06, GB 11118.1-2011 L-HM, ISO L-HM (ISO 11158:2009)
Max. Operating Temp.
150 Degrees C
Viscosity Index
110
Specific Gravity
0.8667
Series
DTE 25
Application
Gears And Bearings, Hydraulic Systems
Pour Point
-28 Degrees F
Flash Point
460 Degrees F
Zinc-Free
No
Product Type
Hydraulic Oil
Additive Included
Zinc
Maximum Operating Temperature
302 Degrees F
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.