Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Oil, Bottle, 1 qt, SHC 634, 460, Orange

  • Mfr # 123018

  • Zoro # G1773633


product price: $23.59
/ea

Key Features

Container Size
1 qt
Container Type
Bottle
Color
Orange
Flash Point
442 Degrees F
Specific Gravity
0.87
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123018
Zoro #
G1773633
UPC #
71924448964
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Gear Oil
Container Type
Bottle
Color
Orange
Flash Point
442 Degrees F
Specific Gravity
0.87
Standards
,,AGMA 9005-F16,DIN 51517-3,Flender,ISO L-CKD
AGMA Standard
7
Series
SHC 634
Application
,Containing Yellow Metals,Plain and Roller Bearings,Speed and Gear Reducers
ISO Viscosity Grade
460
Pour Point
-49 Degrees F
Viscosity Index
174
Base Oil
Synthetic
Type
Gear Oil
NSF Rating
Not Rated
SAE Viscosity Grade
140
Minimum Operating Temperature
-18 Degrees F
Maximum Operating Temperature
413 Degrees F

Description

Gear Oil, ISO Viscosity Grade 460, SAE Grade 140, Base Oil Synthetic, Container Size 1 qt., Lubricant NSF Rating Not Rated, Max. Operating Temp. 260 Degrees C, Viscosity Index 174, Flash Point 234 Degrees C, Pour Point -38 Degrees C, Container Style Bottle, Standards AGMA 9005 E02, DIN 51517-3 CLP, ISO 12925-1 CKD, SIEMENS AG Flender-A33, SEW IG/SG CLP HC, Specific Gravity 0.870, AGMA Standard 7, Item Gear Oil, Extreme Pressure Use No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.