Way Oil, Vactra No. 2, 5 gal, Pail, Brown
- Mfr # 105480
- Zoro # G0584735
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Material Compatibility
Plastics, Steel
Series
Vactra No. 2
Form
Liquid
Fluid Characteristics
Adhesiveness
Container Size
5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105480
- Zoro #
- G0584735
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Description
Way Oil, Container Size 5 gal, Pail, Base Formulation Mineral, SAE Grade 30, ISO Grade 68, Oil Type Way Oil, Food Grade No, Material Compatibility Plastics, Steel, Application For Lubrication of Machine Tool Slideway Systems
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.