Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 gal Circulating Oil Pail 68 ISO Viscosity, 20 SAE, Amber

  • Mfr # 104095

  • Zoro # G3606075


product price: $454.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

SAE Grade
20
Container Size
5 gal
ISO Viscosity Grade
68
Base Oil
Synthetic
Base
Mineral Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104095
Zoro #
G3606075
UPC #
-
Country of Origin
Germany

Dimensions

Container Size
5 gal

Details

Item
Circulating Oil
SAE Grade
20
ISO Viscosity Grade
68
Base Oil
Synthetic
Base
Mineral Oil
Series
SHC Cibus
Sub-Category
Food Safe Lubricants
Color
Amber
Flash Point
439 Degrees F
Application
Circulating, Compressor and Vacuum Pump Applications, For Hydraulic
Specific Gravity
0.851
Container Style
Pail
Standards
DIN 51506:2017-08, DIN 51524-2:2017-06, FDA 21 CFR 178.3570
Max. Operating Temp.
260 Degrees C
Lubricant NSF Rating
H1 Food Grade
Item - Hydraulic Oils
Circulating Oil
Pour Point
-53 Degrees F
Viscosity Index
140
Timken OK Load
Not Specified
Four-Ball Wear
Not Specified
Container Type
Pail
Min. Operating Temp.
12 Degrees F
NSF Rating
H1
SAE Viscosity Grade
20
Minimum Operating Temperature
12 Degrees F
Maximum Operating Temperature
500 Degrees F
Product Type
Circulating Oil

Description

Gear Oil, ISO Viscosity Grade 68, SAE Grade Not Specified, Base Oil Synthetic, Container Size 5 gal., Lubricant NSF Rating H1 Food Grade, Min. Operating Temp. 12 Degrees F, Viscosity Index 151, Flash Point 439 Degrees F, Pour Point -48 Degrees C, Container Type Pail, Color Amber, Timken OK Load Not Specified, Standards Title 21 CFR 178.3570 for Incidental Food Contact, Application For Hydraulic, Circulating, Compressorand Vacuum Pump Applications, Four-Ball Wear Not Specified

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.