5 gal DTE Oil Pail 100 ISO Viscosity, Not Specified SAE, Amber
Mfr # 104826
Zoro # G904417420
product price: $204.99
/ea
Free Shipping & Returns
Key Features
SAE Grade
Not Specified
Container Size
5 gal
ISO Viscosity Grade
100
Base Oil
Mineral
Series
DTE Heavy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104826
Zoro #
G904417420
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
DTE Oil
SAE Grade
Not Specified
ISO Viscosity Grade
100
Base Oil
Mineral
Series
DTE Heavy
Color
Amber
Flash Point
458 Degrees F
Specific Gravity
0.88
Container Style
Pail
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Container Type
Pail
NSF Rating
Not Rated
Viscosity Index
92
Pour Point
5 Degrees F
Item - Hydraulic Oils
Circulating Oil
Product Type
Circulating Oil
SAE Viscosity Grade
30
Description
Circulating Oil,5gal.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.