Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Oil, 5 gal, Pail, Amber

  • Mfr # 105882

  • Zoro # G0691634


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
Container Type
Pail
Color
Amber
Flash Point
446 Degrees F
Specific Gravity
0.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105882
Zoro #
G0691634
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
Container Type
Pail
Color
Amber
Flash Point
446 Degrees F
Specific Gravity
0.88
Standards
AGMA 9005-E02,DIN 51517-3,Flender BA 7300 Table A,ISO 1292501 CKD 68
Application
Agitators,Dryers,Extruders,Fans,For Conveyors,Mixers,Presses,Pulpers,Pumps,Screens and Extruders
ISO Viscosity Grade
68
Pour Point
2 Degrees F
Base Oil
Mineral
Viscosity Index
101
AGMA Standard
2
Series
600 XP
Timken OK Load
65 lb
Extreme Pressure Use
Yes
Four-Ball Wear
Not Specified
Lubricant NSF Rating
Not Rated
SAE Grade
20
Type
Gear Oil
Chemical Base
Mineral Oil
NSF Rating
Not Rated
SAE Viscosity Grade
20
Maximum Operating Temperature
413 Degrees F

Description

Gear Oil, Industrial, Mobilgear 600 XP 68, 5 Gallon, Viscosity Index 101, ISO Viscosity Grade 68, Viscosity 68 cSt @ 40 C, Viscosity 8.8 cSt @ 100 C, Flash Point 230 C, Pour Point -27 C), Amber, For Conveyors, Agitators, Dryers, Extruders, Fans, Mixers, Presses, Pulpers, Pumps, Screens and Extruders, Flender BA 7300 Table A, AGMA 9005-E02, DIN 51517 Part 3, ISO 1292501 Type, Textron Power Transmission Grade, Mueller Weingarten DT 55 005

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.