Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Oil, 5 gal, Pail, Black

  • Mfr # 100684

  • Zoro # G2047315


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
Container Type
Pail
Color
Black
Flash Point
359 Degrees F
Specific Gravity
0.932
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100684
Zoro #
G2047315
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
Container Type
Pail
Color
Black
Flash Point
359 Degrees F
Specific Gravity
0.932
Series
Mobiltac MM
ISO Viscosity Grade
Not Specified
Base Oil
Mineral
Extreme Pressure Use
Yes
AGMA Standard
Not Rated
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
SAE Grade
Not Specified
Lubricant NSF Rating
Not Rated
Application
,,Equipment in Forge Shops,Hoist Gears,Large Earthmoving Equipment and Cement Kilns,Pit or Strip Mining,Swing Gears
Type
Gear Oil
NSF Rating
Not Rated
Maximum Operating Temperature
413 Degrees F

Description

Gear Oil, Multipurpose, Mobiltac MM, 5 Gallon, Viscosity 3900 cSt @ 40 C, Flash Point 182 C, Black, For Open Gears, Machinery Components as Hoist Gears, Swing Gears, Large Press Gears, Equipment in Forge Shops, Pit or Strip Mining, Large Earthmoving Equipment and Cement Kilns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.