Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Oil, 5 gal, Pail, Synthetic, ISO Viscosity Grade 220, Orange

  • Mfr # 110843

  • Zoro # G7456321


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Color
Orange
Flash Point
410 Degrees F
Specific Gravity
0.87
Standards
AGMA 9005-E02,DIN 51517-3 CLP,ISO 12925-1 CKD,SEW IG/SG CLP HC,SIEMENS AG Flender-A35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110843
Zoro #
G7456321
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
Container Type
Pail
Color
Orange
Flash Point
410 Degrees F
Specific Gravity
0.87
Standards
AGMA 9005-E02,DIN 51517-3 CLP,ISO 12925-1 CKD,SEW IG/SG CLP HC,SIEMENS AG Flender-A35
Viscosity Index
169
Application
Circulation Systems
ISO Viscosity Grade
220
Base Oil
Synthetic
Pour Point
-48 Degrees F
AGMA Standard
5
Series
SHC 630
Type
Gear Oil
NSF Rating
Not Rated
Maximum Operating Temperature
500 Degrees F
SAE Viscosity Grade
90
Minimum Operating Temperature
-31 Degrees F

Description

Gear Oil, Synthetic Oil Base, Size 5 gal., Container Type Pail, SAE Grade 90, ISO Viscosity Grade 220, Viscosity Index 150, Color Orange, Temp. Range -31 Degrees to 392 Degrees F, Pour Point -36 Degrees C, Flash Point 210 Degrees C, Specific Gravity 0.87, Viscosity @ 40C 222 cSt, Viscosity @ 100C 25.7 cSt, Application For Industrial Gears, Circulation Systems, For Use With Gear Boxes, Marine Centrifuges, Plastic Calendars, Railroad, Roll Bearings, Compressors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.