Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mobil 5 gal Gear Oil Pail 460 ISO Viscosity, 140 SAE, Orange 110849

5 gal Gear Oil Pail 460 ISO Viscosity, 140 SAE, Orange (Discontinued)

  • Mfr # 110849
  • Zoro # G5568136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110849
Zoro #
G5568136
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
140
ISO Viscosity Grade
460
Base Oil
Mineral
Series
SHC 600
Color
Orange
Flash Point
442 Degrees F
Application
Gear and Bearing
Specific Gravity
0.87
Container Style
Pail
Standards
ASTM D2270, ASTM D2272, ASTM D445, ASTM D5950, ASTM D665, ASTM D92, STM D943
Container Type
Pail
Lubricant Additives
No Additives
Min. Operating Temp.
-18 Degrees F
Item - Gear Oil
Gear Oil
Viscosity Index
174
AGMA Standard
7
Lubricant NSF Rating
Not Rated
Pour Point
-49 Degrees F
NSF Rating
Not Rated
Minimum Operating Temperature
-47.2 Degrees F
Maximum Operating Temperature
220 Degrees F
Environmentally Acceptable Lubricant
No
Type
Gear Oil

Description

Gear Oil,Mineral,Orange,5 gal,Pail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.