Zoro Homepage

5 gal Pail, Circulating Oil, 320 ISO Viscosity, 60 SAE

  • Mfr # 103841

  • Zoro # G5572771


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Circulating Oil
Container Size
5 gal
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103841
Zoro #
G5572771
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item - Hydraulic Oils
Circulating Oil
Item
Circulating Oil
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
320
NSF Rating
Not Rated
Base Oil
Mineral
SAE Grade
60
Lubricant Additives
Zinc
Min. Operating Temp.
20 Degrees F
Pour Point
50 Degrees F
Lubricant NSF Rating
Not Rated
Viscosity Index
96
Max. Operating Temp.
150 Degrees C
Application
Circulation Systems for Gears and Bearings
Flash Point
550 Degrees F
Series
Vacuoline 537
Standards
ASTM
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Color
Brown
Specific Gravity
0.89
SAE Viscosity Grade
60
Zinc-Free
No
Maximum Operating Temperature
302 Degrees F
Minimum Operating Temperature
20 Degrees F
Product Type
Circulating Oil

Description

Circulating Oil, ISO Viscosity Grade 320, Base Oil Mineral, Container Size 5 gal., Lubricant NSF Rating Not Rated, Lubricant Additives No Additives, Min. Operating Temp. 20 Degrees F, Viscosity Index 96, Flash Point 288 Degrees C, Pour Point -12 Degrees C, Container Type Pail, Color Brown, Standards ASTM, Application Circulation Systems, Specific Gravity 0.89

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.