5 gal Pail, Hydraulic Oil, 15 ISO Viscosity, 5 SAE

  • Mfr # 126494

  • Zoro # G5408812


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
5 gal
Size
5 gal.
Container Style
Pail
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126494
Zoro #
G5408812
UPC #
-
Country of Origin
Multiple

Dimensions

Container Size
5 gal
Size
5 gal.

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
15
NSF Rating
Not Rated
Base Oil
Mineral
SAE Grade
5
Min. Operating Temp.
-45 Degrees F
Four-Ball Wear
Not Specified
Standards
DIN 51524-2, DIN 51524-3, ISO 11158 L-HV
Lubricant NSF Rating
Not Rated
Flash Point
360 Degrees F
Viscosity
4.07 cSt @ 100 Degrees C
Viscosity Index
164
Fragrance
Mild odor
Sub-Category
Hydraulic
Pour Point
-57 Degrees F
Features
Energy Efficient Hydraulic Oil
Specific Gravity
0.84
Series
DTE 10 Excel
Max. Operating Temp.
150 Degrees F
Color
Amber
Application
For Systems Containing High Pressure Hydraulic Systems Where Cold Start Up and High Operating Temps Are Typical, High Pressure Vane, Piston and Gear Pumps
Product Type
Hydraulic Oil
Minimum Operating Temperature
-45 Degrees F
Zinc-Free
Yes
Maximum Operating Temperature
150 Degrees F

Description

Hydraulic Oil, 5 gal., Bucket, Amber, Fragrance Mild Odor, Specific Gravity 1.0, Flash Point 360 Degrees F, Viscosity 4.07 cSt @ 100 Degrees C, Hydraulic System - Stationary and Mobile, Features Energy Efficient Hydraulic Oil, DIN 51524-2, DIN 51524-3, ISO 11158 L-HV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.