Automotive Grease, 13.7 oz, Cartridge, Black, Gray, 10 PK

  • Mfr # 128527

  • Zoro # G114544343


product price:  $73.39
/pk 10, $7.34/ea

Key Features

Container Size
13.7 oz
Container Type
Cartridge
Color
Black, Gray
Flash Point
400 Degrees F
For Use On
Fifth Wheel, High Load Industrial Bearings, Hinge and Bucket Pins, Mining Equipment, U-Joints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128527
Zoro #
G114544343
UPC #
071924052765
Country of Origin
United States

Dimensions

Container Size
13.7 oz

Details

Item
Automotive Grease
Container Type
Cartridge
Color
Black, Gray
Flash Point
400 Degrees F
For Use On
Fifth Wheel, High Load Industrial Bearings, Hinge and Bucket Pins, Mining Equipment, U-Joints
Specific Gravity
0.91
Standards
DIN 51825:2004-06
Resistance Properties
Corrosion Resistant, Rust Resistant, Water Resistant
Viscosity Index
95
Product Type
Grease
Thickener Type
Lithium
Viscosity @ 40 Deg C
320 cSt
NLGI Viscosity Grade
2
Series
Moly 2
ISO Viscosity Grade
320
Dropping Point
563 Degrees F
Product Form
Paste
Boiling Point
600 Degrees F
Flammability
Flammable

Description

Automotive Grease, Product Type Grease, Series Moly 2, Container Type Cartridge, Container Size 13.7 oz, For Use On Fifth Wheel, High Load Industrial Bearings, Hinge and Bucket Pins, Mining Equipment, U-Joints, ISO Viscosity Grade 320, NLGI Viscosity Grade 2, Thickener Type Lithium, Standards DIN 51825:2004-06, Color Black, Gray, Product Form Paste, Boiling Point 600 Degrees F, Dropping Point 563 Degrees F, Flammability Flammable, Flash Point 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.