Automotive Grease, 13.7 oz, Cartridge, Green, 10 PK

  • Mfr # 121088

  • Zoro # G414544296


product price:  $68.99
/pk 10, $6.90/ea

Key Features

Container Size
13.7 oz
Container Type
Cartridge
Color
Green
Flash Point
392 Degrees F
For Use On
Ball Joints, Chassis Lube Points, Wheel Bearings
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
121088
Zoro #
G414544296
UPC #
071924052390
Country of Origin
United States

Dimensions

Container Size
13.7 oz

Details

Item
Automotive Grease
Container Type
Cartridge
Color
Green
Flash Point
392 Degrees F
For Use On
Ball Joints, Chassis Lube Points, Wheel Bearings
Specific Gravity
0.90
Standards
DIN 51825:2004-06, WSS-M1C267-A1, NLGI GC-LB
Boiling Point
600 Degrees F
ISO Viscosity Grade
115
Series
Ronex MP Grease
Thickener Type
Lithium
NLGI Viscosity Grade
2
Product Type
Grease
Flammability
Flammable
Timken OK Load
45
Dropping Point
536 Degrees F
Resistance Properties
Corrosion Resistant, Oxidation Resistant, Rust Resistant, Water Resistant
Product Form
Liquid
Viscosity @ 40 Deg C
115 cSt

Description

Automotive Grease, Product Type Grease, Series Ronex MP Grease, Container Type Cartridge, Container Size 13.7 oz, For Use On Ball Joints, Chassis Lube Points, Wheel Bearings, ISO Viscosity Grade 115, NLGI Viscosity Grade 2, Thickener Type Lithium, Standards DIN 51825:2004-06, WSS-M1C267-A1, NLGI GC-LB, Color Green, Product Form Liquid, Boiling Point 600 Degrees F, Dropping Point 536 Degrees F, Flammability Flammable, Flash Point 392 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.