Zoro Homepage

Compressor Oil, 5 gal., Pail, ISO VG 32

  • Mfr # 121987

  • Zoro # G5572799


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Lubricants
Food Grade
No
Base
Synthetic Oil
Size
5 gal
Container Type
Pail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121987
Zoro #
G5572799
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Sub-Category
Lubricants
Item
Compressor Oil
Food Grade
No
Base
Synthetic Oil
Container Type
Pail
SAE Grade
10W-20
ISO Viscosity Grade
32
Flash Point
204 Degrees C
Viscosity Index
123
Pour Point
-42 Degrees C
Viscosity @ 40C
30.6 cSt
Specific Gravity
0.88
Viscosity @ 100C
5.6 cSt
Standards
ASTM
Application
Rotary Screw Air Compressors
SAE Viscosity Grade
10
Base Oil
Synthetic

Description

Compressor Oil, Container Size 5 gal, Container Type Pail, SAE Viscosity Grade 10, ISO Viscosity Grade 32, Viscosity Index 123, Flash Point 204 Degrees C, Food Grade No, Application Rotary Screw Air Compressors, Base Oil Synthetic, Viscosity @ 40C 30.6 cSt, Viscosity @ 100C 5.6 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.