DELVAC 1300 SUPER 15W-40, 5GA PAIL
Mfr # 122491
Zoro # G909252675
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
SAE Grade - Engine and Motor Oils
15W-40
Color
Brown
Pour Point
-27.4 Degrees F
Features
Soot and Viscosity Control, Extended Oil Drain Interval (ODI), Oxidation Stability
Standards
Ford WSS-M2C171-F1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
122491
Zoro #
G909252675
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Motor Oil
SAE Grade - Engine and Motor Oils
15W-40
Color
Brown
Pour Point
-27.4 Degrees F
Features
Soot and Viscosity Control, Extended Oil Drain Interval (ODI), Oxidation Stability
Standards
Ford WSS-M2C171-F1
Series
Delvac
Flash Point
437 Degrees F
Container Type
Pail
SAE Viscosity Grade
15W-40
Biodegradable
Biodegradable
Compatible Engine Type
Diesel Engines
Base Formulation
Synthetic Blend
Compatible Vehicle Type
Trucks
Odor
Characteristic
SAE Grade
15W-40
Description
Motor Oil, Series Delvac, Container Size 5 gal, Compatible Vehicle Type Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 15W-40, Standards Ford WSS-M2C171-F1, Biodegradable Biodegradable, Color Brown, Compatible Engine Type Diesel Engines, Container Type Pail, Features Soot and Viscosity Control, Extended Oil Drain Interval (ODI), Oxidation Stability, Flash Point 437 Degrees F, Odor Characteristic, Pour Point -27.4 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.