Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diesel Engine Oil, 1qt., PK6

  • Mfr # 122494

  • Zoro # G704407393


product price: $57.19
/pk 6, $9.53/ea

Key Features

Size
1 qt
Color
Brown
Pour Point
-27.4 Degrees F
Specific Gravity
0.88 at 59 Degrees F
Application
Heavy Duty Diesel Trucks, On and Off Highway Vehicles Under High Load and High Speeds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122494
Zoro #
G704407393
UPC #
071924968165
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Motor Oil
Color
Brown
Pour Point
-27.4 Degrees F
Specific Gravity
0.88 at 59 Degrees F
Application
Heavy Duty Diesel Trucks, On and Off Highway Vehicles Under High Load and High Speeds
Viscosity @ 100C
14
SAE Grade
15W-40
Viscosity @ 40C
109
For Use With
Gasoline and Diesel Engines
Base Oil
Synthetic Blend
Container Type
Bottle
Series
Delvac 1300 Super
Flash Point
437 Degrees F
Features
Mobil Delvac 1300 Super is a Tailored Formulation that is Designed
Odor
Characteristic
SAE Viscosity Grade
15W-40
Viscosity @ 100 Deg C
14 cSt
Base Formulation
Synthetic Blend
Viscosity @ 40 Deg C
109 cSt
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Diesel Trucks

Description

Motor Oil, Series Delvac 1300 Super, Container Size 1 qt, Compatible Vehicle Type Diesel Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 15W-40, Color Brown, Compatible Engine Type Diesel Engines, Gasoline Engines, Container Type Bottle, Features Mobil Delvac 1300 Super is a Tailored Formulation that is Designed, Flash Point 437 Degrees F, Odor Characteristic, Pour Point -27.4 Degrees F, Specific Gravity 0.88 at 59 Degrees F, Viscosity @ 100 Deg C 14 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.