Zoro Homepage

Engine Oil, 1 gal, Synthetic Blend

  • Mfr # 122485

  • Zoro # G409252687


product price: $35.35
/ea

Key Features

Color
Brown
Container Size
1 gal
Pour Point
-27.4 Degrees F
Flash Point
424.4 Degrees F
Features
Soot and Viscosity Control, Extended Oil Drain Interval (ODI), Oxidation Stability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122485
Zoro #
G409252687
UPC #
071924968295
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Motor Oil
Color
Brown
Pour Point
-27.4 Degrees F
Flash Point
424.4 Degrees F
Features
Soot and Viscosity Control, Extended Oil Drain Interval (ODI), Oxidation Stability
Standards
API CF-2, API CF-4, API SL, MAN M 3275-1, VOLVO VDS-2
Series
Delvac
Base Formulation
Synthetic Blend
Biodegradable
Biodegradable
Compatible Engine Type
Diesel Engines
Compatible Vehicle Type
Trucks
Odor
Characteristic
SAE Viscosity Grade
10W-30

Description

Motor Oil, Series Delvac, Container Size 1 gal, Compatible Vehicle Type Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 10W-30, Standards API CF-2, API CF-4, API SL, MAN M 3275-1, VOLVO VDS-2, Biodegradable Biodegradable, Color Brown, Compatible Engine Type Diesel Engines, Features Soot and Viscosity Control, Extended Oil Drain Interval (ODI), Oxidation Stability, Flash Point 424.4 Degrees F, Odor Characteristic, Pour Point -27.4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.