Zoro Homepage

Engine Oil, 2.5 gal, Synthetic Blend

  • Mfr # 122493

  • Zoro # G209252627


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Color
Brown
Container Size
2.5 gal
Flash Point
437 Degrees F
Standards
Ford WSS-M2C171-F1
Features
Soot and Viscosity Control, Extended Oil Drain Interval (ODI), Oxidation Stability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122493
Zoro #
G209252627
UPC #
071924968202
Country of Origin
United States

Dimensions

Container Size
2.5 gal

Details

Item
Motor Oil
Color
Brown
Flash Point
437 Degrees F
Standards
Ford WSS-M2C171-F1
Features
Soot and Viscosity Control, Extended Oil Drain Interval (ODI), Oxidation Stability
Series
Delvac
Pour Point
-27.4 Degrees F
Odor
Characteristic
Base Formulation
Synthetic Blend
Biodegradable
Biodegradable
SAE Viscosity Grade
15W-40
Compatible Engine Type
Diesel Engines
Compatible Vehicle Type
Trucks

Description

Motor Oil, Series Delvac, Container Size 2.5 gal, Compatible Vehicle Type Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 15W-40, Standards Ford WSS-M2C171-F1, Biodegradable Biodegradable, Color Brown, Compatible Engine Type Diesel Engines, Features Soot and Viscosity Control, Extended Oil Drain Interval (ODI), Oxidation Stability, Flash Point 437 Degrees F, Odor Characteristic, Pour Point -27.4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.