Zoro Homepage

Gear Oil, 1 qt, Bottle, Amber

  • Mfr # 128495

  • Zoro # G2438021


product price: $11.99
/ea

Key Features

Container Size
1 qt
Container Type
Bottle
Color
Amber
Flash Point
446 Degrees F
Specific Gravity
0.907
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128495
Zoro #
G2438021
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Gear Oil
Container Type
Bottle
Color
Amber
Flash Point
446 Degrees F
Specific Gravity
0.907
Standards
API GL-5, API MT-1, MIL-PRF-2105E, SCANIA STO-1:0
SAE Grade
85W-140
Four-Ball Wear
Not Specified
Timken OK Load
Not Specified
Viscosity Index
99
AGMA Standard
Not AGMA Rated
Base Oil
Mineral
Application
For Axles, Final Drives and Some Manual Transmissions On Cars, Trucks, Tractors and Contractor and Mining Equipment
ISO Viscosity Grade
320
Extreme Pressure Use
Yes
Series
Mobilube HD Plus
Pour Point
-1 Degrees F
Lubricant NSF Rating
Not Rated
Type
Gear Oil
NSF Rating
Not Rated
SAE Viscosity Grade
85W-140
Maximum Operating Temperature
212 Degrees C

Description

Gear Oil, Container Type Bottle, Container Size 1 qt, Series Mobilube HD Plus, Viscosity Index 99, Standards API GL-5, API MT-1, MIL-PRF-2105E, SCANIA STO-1:0, SAE Viscosity Grade 85W-140, Color Amber, Flash Point 446 Degrees F, Pour Point -1 Degrees F, Specific Gravity 0.907

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.